Navigation Menu New

Access My Account, Order History, Lists and more here.

54YF91 80000-HAND UNSPSC # 44102405

Label Printer, Normal Print, Tape 1/2" W

  • Item # 54YF91
  • Mfr. Model # 80000-HAND
  • UNSPSC # 44102405
  • Catalog Page # N/A
Country of Origin Vietnam. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Label Printer, Normal Print, Tape 1/2" W

  • Item # 54YF91
  • Mfr. Model # 80000-HAND
  • UNSPSC # 44102405
  • Catalog Page # N/A
Country of Origin Vietnam. Country of Origin is subject to change.

Technical Specs

  • Item Label Printer
  • Print Type Normal
  • Color Black
  • Material Plastic
  • Printhead HP45 Cartridge
  • Font Size Scalable
  • Max. Lines of Print 6
  • Battery Size Rechargeable
  • Voltage 10.8V AC
  • For Use With Porous/Non Porous Ink Cartridges
  • Display Backlit LCD
  • Overall Length 4 1/4 in
  • Overall Width 4 in
  • Overall Height 1/2 in
  • Standards ANSI/TIA/EIA-606-A
  • Includes Battery Charger, Wireless Keyboard, Spare Battery
Back to Top