Skip Content

TP
SLUGGER

Belt Grinder,5 HP,220V,3 Phase

  • Item # 20RR66
  • My Part #
  • Mfr. Model # 79022900233
  • Catalog Page # N/A
  • UNSPSC # 27112704
Belt Grinder,5 HP,220V,3 Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,475.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 189.0 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Belt Grinder
  • HP 5
  • Voltage 220
  • Amps AC 18.2
  • Phase 3
  • Corded/Cordless Corded
  • Hz 50/60
  • Disc Dia. (In.) 3
  • Disc Speed (RPM) 3600
  • Belt Size (In.) 3 x 79
  • Disc Table Size (In.) 3
  • Table Work Surface (In.) 14-1/2 x 3
  • Disc Table Tilt-In Angle (Deg.) 0
  • Disc Table Tilt-Out Angle (Deg.) 0
  • Belt Table Tilt Angle (Deg.) 0
  • Platen Size (In.) 3
  • Dust Collection Port Size (In.) 3-1/2
  • Table Material Steel
  • Overall Width (In.) 24
  • Overall Depth (In.) 39
  • Overall Height (In.) 40
  • Features Powerful Stand Alone 3" Wide Belt Grinder, (2) Grinding Surfaces to Work with, Includes An Adjustable Base for Different Work Heights, Constant Speed for Continuous Use, Does Not Allow You to Use Other Fein Modular Applications
  • Agency Compliance CE
  • Includes Grinder Without Base, Plug and Grinding Belt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.