Skip Content

DV
SLUGGER

2-1/2" X 1" Carbide, Uncoated Annular Cutter, Weldon Drive, 1-1/4" Shank Dia.

  • Item # 30EJ96
  • My Part #
  • Mfr. Model # 63127592110
  • Catalog Page # N/A
  • UNSPSC # 23171612
Annular Cutter,Carbide,2-1/2 dia.,1D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Annular Cutters

Technical Specs

  • Annular Cutter Grouping Annular Cutter
  • Item Type Annular Cutters
  • Annular Cutter Drive Style Weldon
  • Cutter Material Carbide
  • Diameter 2-1/2"
  • Cutting Depth 1"
  • Shank Dia. 1-1/4"
  • Cutter Finish Uncoated
  • Application For Drilling Hard to Machine and Inconsistent Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms