Skip Content

DG
SLOAN

Zinc Die Cast Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

  • Item # 23MF20
  • My Part #
  • Mfr. Model # EFX177.502.0000
  • Catalog Page # N/A
  • UNSPSC # 40141702
Faucet,Sensor,3/8 In. Compresion,1.5 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This straight faucet is ADA-compliant and ideal for use in commercial bathrooms. It features sensor operation and a chrome finish. It is also low-lead compliant for use in drinking water applications. Integral, user-adjustable temperature control.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Number of Handles 0
  • Faucet Handle Type None
  • Connection 3/8" Compression
  • Flow Rate 1.50 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center 1"
  • Body Material Zinc Die Cast
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Power Source Solar and Battery Powered
  • Voltage 6VDC
  • Amps 2.00A
  • Spout Length 6-1/16"
  • Sensor Range 4" to 5"
  • Valve Type Compression
  • Faucet Finish Chrome
  • Height 10"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control Yes
  • Replacement Cartridge Yes
  • Includes LCD Display, Mounting Hardware
  • Manufacturers Warranty Length 3 yr.
  • Standards ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
  • Commercial / Residential Commercial
  • CEC Compliant Non CEC Compliant
  • Ligature Resistant No
  • Green Certification or Other Recognition WaterSense Approved
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.