Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SLOAN

Urinal Flush Valve Retrofit Kit, Top Mounting Position

  • Item# 5XTG9
  • Mfr. Model# Solis RESS-U-0.25
  • Catalog Page# 3424
  • UNSPSC# 30181506
Urinal Flush Valve Retrofit Kit, Top Mounting Position close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $675.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatic and Solar-Powered Flushometers

• 11-1/2" rough-in Include 4 AA batteries
ECOS®/G2/RESS and SOLIS® Retrofit Kits
ECOS/G2/RESS kits fit all Sloan® valve assemblies and do not include valve body, tailpiece, or control stop. SOLIS kits convert most Sloan Royal, Regal Pro, and Regal flushometers to battery-powered or solar-powered, sensor-operated flushometer. Include a full diaphragm assembly.

View More

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Urinal
  • Converts Manual to Automatic
  • Power Source Solar, Battery-Backup
  • Mounting Position Top
  • Gallons per Flush 0.25
  • Pressure Range 15 to 100 psi
  • Battery Life 6 yr. @ 4000 Flushes/Month
  • Sensor Range 15" to 30"
  • Finish Plastic/Chrome
  • Manufacturers Warranty Length 3 yr.
  • Standards ADA Compliant
  • For Use With Sloan Royal(R), Regal Pro(R) and Regal(R) Flushometers
  • Includes (4)AA Batteries, Installation Tools and Instructional Placards to Educate the User on Proper Operation
  • Green Environmental Attribute Urinal Uses 0.5 gpf or Less
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.