Skip Content

ST
SLOAN

Top Mounted Single Flush Urinal Flush Valve Retrofit Kit

  • Item # 5XTG4
  • My Part #
  • Mfr. Model # G2 RESS-U-0.5
  • Catalog Page # 2804
  • UNSPSC # 30181506
Retrofit Kit,Urinal,Top Mount,0.5 GPF close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $411.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit convert most Sloan Royal, Regal Pro, and Regal flushometers to battery-powered or solar-powered, sensor-operated flushometer. Includes a full diaphragm assembly.

View More

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Urinal
  • Basic Power Source Battery
  • Mounting Position Top
  • Converts Manual to Automatic
  • Gallons per Flush 0.5
  • Standards ADA Compliant, UL, CSA, UPC
  • Pressure Range 15 to 100 psi
  • Battery Life 3 yr. @ 4000 Flushes/Month
  • Sensor Range 15 to 30"
  • Finish Plastic/Chrome
  • Manufacturers Warranty Length 3 yr.
  • For Use With Sloan Royal(R), Sloan(R) and Regal(R) Flushometers
  • Includes (4)AA Batteries and Installation Tools
  • Green Environmental Attribute Urinal Uses 0.5 gpf or Less
  • Flush Mode Single Flush
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Urinal Uses 0.5 gpf or Less.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.