Skip Content

C3
SLOAN

Top Mounted Single Flush Urinal Flush Valve Retrofit Kit

  • Item # 5XTG8
  • My Part #
  • Mfr. Model # Solis RESS-U 0.5
  • Catalog Page # 2744
  • UNSPSC # 30181506
Top Mounted Single Flush Urinal Flush Valve Retrofit Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $444.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatic and Solar-Powered Flushometers

• 11-1/2" rough-in Include 4 AA batteries
ECOS®/G2/RESS and SOLIS® Retrofit Kits
ECOS/G2/RESS kits fit all Sloan® valve assemblies and do not include valve body, tailpiece, or control stop. SOLIS kits convert most Sloan Royal, Regal Pro, and Regal flushometers to battery-powered or solar-powered, sensor-operated flushometer. Include a full diaphragm assembly.

View More

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Urinal
  • Basic Power Source Solar
  • Mounting Position Top
  • Converts Manual to Automatic
  • Gallons per Flush 0.5
  • Standards ADA Compliant
  • Pressure Range 15 to 100 psi
  • Battery Life 6 yr. @ 4000 Flushes/Month
  • Sensor Range 15 to 30"
  • Finish Plastic/Chrome
  • Manufacturers Warranty Length 3 yr.
  • For Use With Sloan Royal(R), Regal Pro(R) and Regal(R) Flushometers
  • Includes (4)AA Batteries, Installation Tools and Instructional Placards to Educate the User on Proper Operation
  • Flush Mode Single Flush
  • Green Environmental Attribute Urinal Uses 0.5 gpf or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Urinal Uses 0.5 gpf or Less.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.