Skip Content

ST
SLOAN

Top Mounted Double Flush Toilet Flush Valve Retrofit Kit

  • Item # 4FEZ5
  • My Part #
  • Mfr. Model # EBV1005A
  • Catalog Page # 2744
  • UNSPSC # 40141616
Retrofit Kit,Toilet,Top Mount,Dual Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $316.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Install exposed, battery-powered, sensor-operated flushometer on top spud bowls to help meet ADA requirements. These kits can help retrofit the flushing system of toilets so they flush automatically. This can be especially helpful in public restrooms.

View More

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Toilet
  • Basic Power Source Solar
  • Mounting Position Top
  • Converts Battery-Powered to Solar-Powered
  • Gallons per Flush 1.6/1.1
  • Standards ADA Compliant
  • Pressure Range 15 to 100 psi
  • Battery Life 6 yr. @ 4000 Flushes/Month
  • Sensor Range 22 to 44"
  • Manufacturers Warranty Length 3 yr.
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Flush Mode Double Flush
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Toilet Uses 1.28 gpf or Less.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.