Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SLOAN

Greywater System, 12 Voltage, Basin Capacity: 5.5 gal.

  • Item# 5XTG2
  • Mfr. Model# HMA7000
  • Catalog Page# N/A
  • UNSPSC# 40151510
Greywater System, 12 Voltage, Basin Capacity: 5.5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sink Pump Systems

Technical Specs

  • Item Greywater System
  • Voltage 12
  • Inlet 1-1/2"
  • Outlet 1/2"
  • Basin Height 15-1/2"
  • Basin Capacity 5.5 gal.
  • Basin Material Plastic
  • Motor Type DC
  • Cord Length 4 ft.
  • Basin Dia. 14-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms