Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SLOAN

Automatic Flush Valve, Toilet Fixture Type, (4)AA Batteries, 1" Inlet Size

  • Item# 2VED5
  • Mfr. Model# G2 8111-1.28
  • Catalog Page# 3424
  • UNSPSC# 40141616
Automatic Flush Valve, Toilet Fixture Type, (4)AA Batteries, 1" Inlet Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $681.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Install exposed, battery-powered, sensor-operated flushometer on floor-mounted or wall-hung top spud bowls to help meet ADA requirements. Features include 3-sec. flush delay, manual override button, unit reset, and unit shut- down. Urinal models have courtesy flush 24 hr. after last flushing cycle. Full units have quiet, diaphragm-type valves that can be used with either left- or right-hand supply.

View More

Technical Specs

  • Item Automatic Flush Valve
  • Fixture Type Toilet
  • Exposed/Concealed Exposed
  • Power Source (4)AA Batteries
  • Gallons per Flush 1.28
  • Inlet Size 1"
  • Spud Coupling 1-1/2"
  • Rough-In 11-1/2"
  • Valve Design Diaphragm
  • Connection Location Top
  • Battery Life 3 Years @ 4000 Flushes/Month
  • Pressure Range 15 to 100 psi
  • Sensor Range 22" to 42"
  • Finish Chrome
  • Includes Valve Body, Tailpiece, Control Stop
  • Standards ADA, ASSE, ANSI, CSA, UL
  • Manufacturers Warranty Length 3 Years
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.