Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SLOAN

Efficiency Series Two Piece Flushometer Toilet, 1.6/1.1 Gallons per Flush, White

  • Item # 5NFL5
  • My Part #
  • Mfr. Model # WETS2052.1201
  • Catalog Page # 2749
  • UNSPSC # 30181505
Efficiency Series Two Piece Flushometer Toilet, 1.6/1.1 Gallons per Flush, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $875.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 66.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fixed metering bypass system helps ensure water conservation. High-copper, low-zinc brass fittings resist dezincification. Includes all mounting hardware. Has solar-powered, sensor-operated, dual flush systems that use power from any natural or artificial light as energy source; no need for electricity. A solar-powered sensor sets the flushing mechanism when a user is detected and completes the flush when the user steps away. System uses batteries as a back-up power source and have an LED low-battery indicator.

View More

Technical Specs

  • Item Flushometer Toilet
  • Mounting Style Wall
  • One Piece/Two Piece Two Piece
  • Bowl Shape Elongated
  • Gallons per Flush 1.6/1.1
  • Flushing Method Flushometer Dual Flush
  • Color White
  • Water Surface Area 9-1/2" x 8-1/4"
  • Collection Efficiency Series
  • Height 14-1/4"
  • Width 17-1/2"
  • Depth 26-3/4"
  • Rim Height 17"
  • Flush Handle Sensor
  • Features High Efficiency
  • Power Source Solar
  • With Seat/Without Seat Without Seat
  • Rough-In 11-1/2"
  • Material Vitreous China
  • Includes Solar Operated Flushometer Wall Hung Vitreous Toilet Fixture, (4) AA Batteries
  • Standards ADA, AMSE A112.19.2, ASSE 1037
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CO.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.