C3
SLOAN

Chrome, Angled Straight, Bathroom Sink Faucet, Motion Sensor Faucet Activation, 0.5 gpm

  • Item # 23MF40
  • My Part #
  • Mfr. Model # EFX375.000.0000
  • Catalog Page # 2736
  • UNSPSC # 40141702
Chrome,  Angled Straight,  Bathroom Sink Faucet,  Motion Sensor Faucet Activation,  0.5 gpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Faucets, Hose Bibs and Hydrants~Kitchen and Bathroom Faucets


$616.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.405 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Certified.

Product Details

Angled straight-spout faucets extend straight out and point down into the sink at an angle from the faucet body.

Sensor single-hole deck-mount bathroom faucets let users start or stop the flow of water without touching the faucets. This reduces the spread of germs and helps keep the bathroom environment clean. The faucets automatically turn off after a preset period of time to save water and utility costs and prevent the sink from overflowing. These faucets combine the hot and cold water supplies to come out through a single spout, and they provide water for handwashing and grooming tasks. Users cannot control the temperature of the water flowing through sensor faucets, so they must be preset to water temperatures that prevent scalding injuries. Single-hole deck-mount faucets install into one hole on a flat surface, such as a sink or counter.

View More

Technical Specs

  • Item Angled Straight Bathroom Faucet
  • Mounting Type - Faucet Deck
  • Faucet Type Bathroom Sink Faucet
  • Number of Holes 1
  • Faucet Installation Style Single Hole
  • Number of Handles 0
  • Faucet Activation Motion Sensor
  • Faucet Handle Type None
  • Faucet Spout Shape Angled Straight
  • Faucet Finish Chrome
  • Plumbing Brand Sloan
  • Series BASYS
  • Faucet Body Material Cast Zinc
  • Flow Rate 0.5 gpm
  • Flow Outlet Type - Faucet Laminar
  • Ligature Resistant No
  • Vandal Resistant Features Vandal Resistant Outlet
  • ADA Compliance Yes
  • Standards AB1953, ANSI A117.1, ASME A112.181/CSA B125.1, NSF 372, NSF 61/9
  • CEC Compliant CEC Compliant
  • Water Inlet Connection Size 3/8 in
  • Water Inlet Connection Type Push in Compression
  • Replacement Cartridge Mfr. Model Number None
  • Includes (4) AA Alkaline Battery
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length 3 yr
  • Spout Length 4 in
  • Spout Height 5 in
  • Spout Reach 4 in
  • Max. Mounting Hole Center Distance Single Hole
  • Max. Installation Surface Thickness 1 1/2 in
  • Power Source Solar and Battery Powered
  • Amps 2 A
  • Voltage 6V DC
  • Sensor Range 4 in to 5 in
  • Temperature Control No
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Green Certification or Other Recognition WaterSense Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Certified.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.