Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
SLOAN

Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

  • Item # 3KJV5
  • My Part #
  • Mfr. Model # 3365423
  • Catalog Page # N/A
  • UNSPSC # 40141702
Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $589.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 7.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This straight faucet is ADA-compliant and ideal for use in commercial bathrooms. It features sensor operation and a chrome finish. It is also low-lead compliant for use in drinking water applications. Integral, user-adjustable temperature control.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Number of Handles 0
  • Faucet Handle Type None
  • Connection 3/8"
  • Flow Rate 0.50 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Power Source Plug In
  • Voltage 24VAC
  • Amps 2.00A
  • Spout Length 5-1/4"
  • Sensor Range 1" to 14"
  • Valve Type Compression
  • Faucet Finish Chrome
  • Height 3-5/8"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control No
  • Replacement Cartridge Yes
  • Includes Mounting Hardware
  • Manufacturers Warranty Length 3 yr.
  • Standards CSA; ASME/ANSI
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Faucet Flow Rate 1.5 gpm Or Less.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.