Skip Content

C3
SLOAN

Bedpan Washer Flush Valve, 1" IPS Inlet Size, 1.6 Gallons per Flush, 25 to 100 psi

  • Item # 6UYN6
  • My Part #
  • Mfr. Model # Royal BPW 1100-1.6
  • Catalog Page # 2803
  • UNSPSC # 42141602
Bedpan Washer Flush Valve,1.6 gpf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $533.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Exposed diaphragm-type, chrome-plated closet flushometer is for floor-mounted or wall-hung bowls with a 1-1⁄2" top spud. 1-pc. body keeps spray arm upright. O-ring design with pivot and counterbalance spring provides long life and easy maintenance. Metal oscillating nonhold-open handle and no external volume adjustment promotes water conservation. Includes a valve body, stop body, diverter body, and diverter pivot.

• 1" I.P.S. screwdriver Bak-Chek® angle stop
• Vandal-resistant stop cap
• Adjustable tailpiece
• Vacuum breaker with flush connection

View More

Technical Specs

  • Item Bedpan Washer Flush Valve
  • Gallons per Flush 1.6
  • Inlet Size 1" IPS
  • Rough-In 26-1/2"
  • Valve Design Diaphragm
  • Standards ASSE 1037, ANSI/ASME A112.19.2
  • Handle Type Non-Hold Open Oscillating
  • Finish Chrome Plated
  • Pressure Range 25 to 100 psi
  • Spud Coupling 1-1/2"
  • Includes Valve Body, Stop Body, Diverter Body and Diverter Pivot
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.