Skip Content
ST
SLOAN

1.6 gpf Single Flush Toilet Automatic Flush Valve, 1" IPS Inlet Size, 11-1/2" Rough-In

  • Item # 3ETX7
  • My Part #
  • Mfr. Model # Solis 8111-1.6
  • Catalog Page # 2804
  • UNSPSC # 40141616
Automatic Flush Valve,Toilet,1.6 gpf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $517.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce the risk of cross-contamination with this automatic flush valve. The sensor-operated flushometer uses photovoltaic technology to convert natural or artificial light sources into power. Hands-free automatic flushing helps to ensure no human waste or odor is left behind.

View More

Technical Specs

  • Item Automatic Flush Valve
  • Fixture Type Toilet
  • Basic Power Source Solar
  • Flush Mode Single Flush
  • Gallons per Flush 1.6
  • Fixture Connection Top Spud
  • Inlet Size 1" IPS
  • Spud Coupling 1-1/2"
  • Exposed/Concealed Exposed
  • Rough-In 11-1/2"
  • Valve Design Diaphragm
  • Standards ASSE 1037, ANSI/ASME 112.19.2
  • Battery Life 6 Years @ 4000 Flushes/Month
  • Pressure Range 15 to 100 psi
  • Sensor Range 22" to 42"
  • Finish Chrome
  • Includes Instructional Placard
  • Manufacturers Warranty Length 3 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.