Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SLIP PLATE

Graphite Dry Film Lubricant, 9 oz. Container Size, 6 oz. Net Weight

  • Item# 6KYD6
  • Mfr. Model# 36002
  • Catalog Page# 3065
  • UNSPSC# 15121520
Graphite Dry Film Lubricant, 9 oz. Container Size, 6 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14.33 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cleans firearms and mechanical threads: Removes grease, dirt, oil, and lubricants and deposits a long-lasting layer of dry graphite powder. Thermally conductive to dissipate heat. Straw applicator focuses concentrated blasts.

View More

Technical Specs

  • Item Graphite Dry Film Lubricant
  • Lubricant Additives Graphite
  • Lubricant NSF Rating Not Rated
  • Container Size 9 oz.
  • Container Type Aerosol Can
  • Min. Operating Temp. -75 Degrees F
  • Max. Operating Temp. 450 Degrees F
  • Net Weight 6 oz.
  • Color Black
  • Sub-Category Dry Lubricants
  • Flash Point 25 Degrees F
  • VOC Content 0.84%
  • Application Cleaning, Lubricating Fire Arms, Mechanical Threads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.