Skip Content

DV
SLINGSHOT

Clear Uncoated Bifocal Reading Glasses, +3.00 Diopter

  • Item # 13E136
  • My Part #
  • Mfr. Model # Magellan+300
  • Catalog Page # N/A
  • Catalog Group # G5820
  • UNSPSC # 42142901
Bifocal Reading Glasses,+3.00,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bifocal Reading Glasses
  • Diopter Strength +3.00
  • Lens Color Clear
  • Lens Coating Uncoated
  • Eyewear Frame Design Traditional
  • Frame Color Clear
  • Frame Material Plastic
  • Lens Material Acrylic
  • Temple Color Black
  • Temple Style Adjustable
  • UV Protection No
  • Eyewear Venting Non-Vented
  • X-Ray Detectable Yes
  • Includes Built-In Retractable Cord
  • Standards ANSI Z87.1-2010
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Lens Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products