Skip Content

DV
SLIME

55 gal. Tire Sealant, Barrel Container Type

  • Item # 5EVD2
  • My Part #
  • Mfr. Model # 10133
  • Catalog Page # N/A
  • UNSPSC # 25172504
Tire Sealant,Barrel,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tire Sealants

Technical Specs

  • Item Tire Sealant
  • Size 55 gal.
  • Container Type Barrel
  • Form Liquid
  • Color Green
  • Material Fiber Base
  • Flammable / Non Flammable Non Flammable
  • Max. Safe Storage Temp. 122 Degrees F
  • Operating Temp. (-22) to 124 Degrees F
  • Used For Tubeless Vehicle Tires
How can we improve our Technical Specifications?

Compliance and Restrictions