Skip Content
DV
SLIME

1 gal. Tire Sealant, Jug with Pump Container Type

  • Item # 5EVD0
  • My Part #
  • Mfr. Model # 10131
  • Catalog Page # N/A
  • UNSPSC # 25172504
Tire Sealant,Jug with Pump,1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tire Sealant
  • Size 1 gal.
  • Container Type Jug with Pump
  • Form Liquid
  • Color Green
  • Material Fiber Base
  • Flammable / Non Flammable Non Flammable
  • Max. Safe Storage Temp. 122 Degrees F
  • Operating Temp. (-22) to 122 Degrees F
  • Features Improves Air Retention and Prevents Flat Tires, Seals Punctures Up To 3/8", Non-Corrosive
  • Used For Tubeless Vehicle Tires
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.