Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SLIME

20 oz. Tire Sealant, Squeeze Bottle Container Type

  • Item# 1MRE1
  • Mfr. Model# 10012
  • Catalog Page# N/A
  • UNSPSC# 25172504
20 oz. Tire Sealant, Squeeze Bottle Container Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $15.33 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tire Sealant
  • Size 20 oz.
  • Container Type Squeeze Bottle
  • Form Liquid
  • Color Green
  • Material Fiber Base
  • Flammable / Non Flammable Non Flammable
  • Max. Safe Storage Temp. 0 Degrees to 100 Degrees F
  • Features Valve Core Remover, Punctures Up to 1/4" Using Fibro-Seal Technology, Non-Toxic, Non-Hazardous, Non-Aerosol and Water Soluble
  • Used For Tubeless Tires, Bike, ATV, Auto, Trailer, Motorcycle and Wheelbarrow
  • Includes Valve Core Remover
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.