Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SLIME

Tire Repair Boot,3-3/16 In L,3-3/16 In W

  • Item # 3CZP8
  • My Part #
  • Mfr. Model # 70004
  • Catalog Page # 956
  • UNSPSC # 25172504
Tire Repair Boot,3-3/16 In L,3-3/16 In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Slime Flat Tire Repair Kit not only includes a powerful inflator with a direct-drive motor that is thermally protected to help prevent overheating, but also a selection of repair materials for creating on-the-spot professional-quality permanent tire repairs. An excellent choice for 4×4, SUV and truck applications.

View More

Technical Specs

  • Item Power Spair Flat Tire Repair Kit
  • Size 24 oz.
  • Diameter 10.8"
  • Length 14"
  • Width 4.4"
  • Material Plastic
  • Operating Temp. (-4) - 122 Degrees F
  • Max. Safe Storage Temp. (-4) - 149 Degrees F
  • Range 150 psi
  • Number of Pieces 48
  • Standards CE/C-Tick
  • Includes 24 oz. Slime Tire Sealant With Fibro-Seal Technology, 12V Heavy Duty Tire Inflator With Light And Gauge, 16 ft. Coiled Air Hose And An Adapter, Rugged Storage Case, 10 Piece Tire Tackle Kit Containing Valve Cores, Key Valve Core Removal Tool And Valve Caps, (30) Black Plugs, T-Handle Reamer And Plugger, Tire Gauge, Alligator Clips, Slime Decal Set, Instructions In Both English And Spanish
  • Used For Automotive and Light-Duty Trucks Tire
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.