ST
SLIME

Rubber Patch Kit, 27 Pc.

  • Item # 33M138
  • My Part #
  • Mfr. Model # 20189
  • Catalog Page # N/A
  • UNSPSC # 23153411
Rubber Patch Kit, 27 Pc. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rubber Patch Kit
  • Size 11.2 oz.
  • Number of Pieces 27
  • Features Various Size Patches
  • Includes (24) Patches, Scuffer, (2) Glue Tubes
  • Used For All Tires
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Rubber Patch Kit,27 Pc. is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Cheap and useless. The patches are not tapered to make the edges seal like most patch kits. The directions say put on the glue and then put the patch on after removing backing. This absolutely does not work. I assume the glue must dry like most rubber cement patches before putting on the patch. Junk.
Date published: 2013-06-27
  • y_2018, m_9, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_33M138, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.