Skip Content


GM Van Blade Brackets

  • Item # 19RZ55
  • My Part #
  • Mfr. Model # GM-FVK-SLIDE
  • Catalog Page # N/A
  • UNSPSC # 46171503
GM Van Blade Brackets close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help upgrade your vehicle locking system and secure its contents with this set of SLICK LOCKS GM van blade brackets. The tough stainless steel brackets are custom designed for a precise fit to the manufacturer’s van doors. You don’t have to drill through the vehicle body panels like most hasp lock designs. Brackets just bolt in place using the factory mounting points which helps eliminate the corrosion issues caused by drilling. Designed to be used in combination with Spinner 360™ and Weather Shield™ with Slick Locks Puck Lock (all sold separately) to help create a secure vehicle locking system.

View More

Technical Specs

  • Item GM Van Blade Brackets
  • Fits GM
  • For Use With 19RZ62, 19RZ60, 19RZ58
  • Max. Shackle Dia. 1/2"
  • Material Metal
  • Includes Blade Bracket Hasp Kit for Both Side and Rear Door
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.