Navigation Menu New

Access My Account, Order History, Lists and more here.

465D27 43712012 UNSPSC # 15121520

Protectant Lubricant: 12 oz Size, Can

  • Item # 465D27
  • Mfr. Model # 43712012
  • UNSPSC # 15121520
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Protectant Lubricant: 12 oz Size, Can

  • Item # 465D27
  • Mfr. Model # 43712012
  • UNSPSC # 15121520
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Protectant Lubricant
  • Type Lube
  • Size 12 oz
  • Size/Net Weight 12 oz
  • Color Clear
  • Container Type Can
  • Appearance Liquid
  • Dilution Ratio Ready to Use
  • Flash Point (F) 18 Degrees F
  • Specific Gravity 0.83
  • Dissolves Insoluble
  • For Use With Automotive, Boats, Sporting Equipment
  • Application Loosen, Penetrate Stuck Items
  • Package Quantity 1

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top