Safety Blade

2 products found with these common attributes:
  • Brand SLICE
  • Item Safety Blade
  • Primary Cutting Application General Purpose
  • Material Ceramic
  • Blade Point Type Round
  • Blade Edge Straight
  • Number of Cutting Edges 1
  • Number of Blade Points 2
Narrow your results by
Number of Blades Included
Please Select
Blade Dispenser Included
Please Select
Thickness
Please Select
Length
Please Select

Brand

S SLICE
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Number of Blades Included
Blade Dispenser Included
Thickness
Length
Price
Qty
Please use Qty box to add item(s) to cart.
2-1/2
10524
2
No
0.031"
2-1/2"

$25.25 / pkg. of 2

Enter location to check availability
Catalog Page #  809 

Web Price $25.25 / pkg. of 2

Technical Specs

  • Item Safety Blade
  • Primary Cutting Application General Purpose
  • Material Ceramic
  • Blade Point Type Round
  • Blade Edge Straight
  • Number of Blades Included 2
  • Number of Cutting Edges 1
  • Number of Blade Points 2
  • Blade Dispenser Included No
  • Thickness 0.031"
  • Length 2-1/2"
1-5/16
10404
4
Yes
0.050"
1-5/16"

$30.00 / pkg. of 4

Enter location to check availability
Catalog Page #  809 

Web Price $30.00 / pkg. of 4

Technical Specs

  • Item Safety Blade
  • Primary Cutting Application General Purpose
  • Material Ceramic
  • Blade Point Type Round
  • Blade Edge Straight
  • Number of Blades Included 4
  • Number of Cutting Edges 1
  • Number of Blade Points 2
  • Blade Dispenser Included Yes
  • Thickness 0.050"
  • Length 1-5/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More