Navigation Menu New

Access My Account, Order History, Lists and more here.

423K09 10548 UNSPSC # 27111501

Precision Blade, 1/2 in Handle Diameter, Glass Filled Nylon Handle Material

  • Item # 423K09
  • Mfr. Model # 10548
  • UNSPSC # 27111501
  • Catalog Page # 810 810
Country of Origin China. Country of Origin is subject to change.

The slim handle and fine blade of these precision knives allow accurate control to make detailed cuts. They use small, replaceable blades that slot into the tip of the handle. Precision knives are commonly used to make curved freehand cuts, or to trace along patterns or straightedges.

Tap image to zoom.

Roll over image to zoom.

Precision Blade, 1/2 in Handle Diameter, Glass Filled Nylon Handle Material

  • Item # 423K09
  • Mfr. Model # 10548
  • UNSPSC # 27111501
  • Catalog Page # 810 810
Country of Origin China. Country of Origin is subject to change.

The slim handle and fine blade of these precision knives allow accurate control to make detailed cuts. They use small, replaceable blades that slot into the tip of the handle. Precision knives are commonly used to make curved freehand cuts, or to trace along patterns or straightedges.

Technical Specs

  • Item Precision Blade
  • Blade Edge Type Straight
  • Blade Length 3/4 in
  • Blade Material Ceramic
  • Blade Shape Triangular
  • Blade Thickness 0.03 in
  • Blade Type Straight
  • Features Ambidextrous Design
  • Handle Color Black, Orange
  • Handle Diameter 1/2 in
  • Handle Length 5 3/4 in
  • Handle Material Glass Filled Nylon
  • Handle Style Textured Grip
  • Includes (1) Rounded-Tip Ceramic Blade
  • Material Application Paper, Stencils
  • Overall Length 6 1/2 in
  • Replaceable Blade Yes

The slim handle and fine blade of these precision knives allow accurate control to make detailed cuts. They use small, replaceable blades that slot into the tip of the handle. Precision knives are commonly used to make curved freehand cuts, or to trace along patterns or straightedges.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top