Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SKYTECH Fireplace Programmable Remote Control: Heat Only, Manual, On-Off, Thermostatic Control, 1H

Item 
61TM17
Mfr. Model 
5301P

Product Details

Catalog Page
N/A
Brand
SKYTECH
Application
Heat Only
Changeover Type
Manual
Compatible System Type
Universal Fan Kit; Valve System
Control Type
Touch Screen
Dehumidification Control
No
Differential Type
Adjustable
Digit Size
Large/Easy Read
Display Type
Digital
Dual Transformer Compatible
No
Humidification Control
No
Minimum Control Temperature
45 °F
Maximum Control Temperature
99 °F
Mounting Direction
Vertical
Number of Cooling Stages - Conventional System
0
Number of Heating Stages - Conventional System
0
Number of Cooling Stages - Heat Pump System
1
Number of Heating Stages - Heat Pump System
0
Shape
Square
System Settings
On-Off
Temperature Differential
+/-3.0F
Voltage
3 V
Backlit Type
Touch Activated
Battery Type
(4) AA Battery; (4) AAA Batteries
Includes
Batteries; Hardware Bag; Instructions; Receiver; Transmitter; Wall Clip; Wall Plate
Minimum Operating Temperature
130 °F
Maximum Operating Temperature
0 °F
Programming Capability
5-2
Mounting Location
Wall
Remote Control Functions
On/Off and Temperature Control
Stages
0 H / 0 C Conventional
Stages Heat Pump
0 H / 1 C Heat Pump
Stages Heating/Cooling
0 H / 0 C Conventional ; 0 H / 1 C Heat Pump
UNSPSC
41112209
Country of Origin
China (subject to change)
Product Description

These thermostats and remote control kits turn gas fireplaces on or off from anywhere within a room, and display the room temperature. Some models also set the fireplace to the desired temperature. A compact receiver installs next to a fireplace millivolt and the gas valves and communicates with the remote. These thermostats and remote control kits are commonly installed in homes but can also be used in commercial settings. They're nonprogrammable, so the temperature setting stays the same until it's readjusted.