TP
SKYBLADE

4-Blade Ceiling Fan, 115V, 15 to 40 ft. Mounting Height, Variable-Speed, 8 ft. Blade Dia., 88 RPM

  • Item # 53XZ44
  • My Part #
  • Mfr. Model # STEP-0824-412-1
  • Catalog Page # 2924
  • UNSPSC # 40101604
4-Blade Ceiling Fan, 115V, 15 to 40 ft. Mounting Height, Variable-Speed, 8 ft. Blade Dia., 88 RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,103.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 290.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help reduce heating/cooling system run time, improve employee comfort, and save up to 30% on heating costs with this innovative SKYBLADE ceiling fan. The STOL blade design promotes quiet air circulation and provides higher airflow distribution and lower power use than other blade designs. Fans can reduce perceived temperature up to 15°F during summer weather conditions. Ideal for use in agriculture, assembly lines, athletic/sporting facilities, auto repair garages, factories, loading docks, manufacturing, retail, warehouses, and more.

View More

Technical Specs

  • Item Ceiling Fan
  • Fan Overall Type Industrial
  • Blade Dia. 8 ft.
  • Fan Voltage 115VAC
  • Fan Watts 1817
  • Speed Controllable - Fans Yes
  • Number of Speeds Variable
  • Blade Material - Fans Aluminum
  • Housing Material - Fans Aluminum
  • Housing Finish - Fans Powder Coated
  • Number of Blades 4
  • Fan Item Ceiling Fan
  • Phase 1
  • Reversible Yes
  • High CFM 50,307
  • CFM @ 50 Hz 50,307
  • CFM @ 60 Hz 50,307
  • Full Load Amps 15.8
  • Amps @ 50 Hz 15.8
  • Amps @ 60 Hz 15.8
  • RPM 88
  • RPM @ 60 Hz 88
  • RPM @ 50 Hz 88
  • Hz 50/60
  • Input Volts AC @ 60/50 Hz 115
  • Down Rod Outside Dia. 2-1/2"
  • Max. Ambient Temp. 104 Degrees F
  • Motor Totally Enclosed Fan Cooled
  • Bearings Tapered
  • Mount Type Bracket
  • Standards UL, CAN/CSA, C-TICK, CE
  • Includes Fan Motor Assembly, Airfoils, Manual Controller, Electrical Wires, Guy Wires, Safety Cable, Mounting Brackets, Hardware
  • Area Covered (Destratification) - Fans 5024 sq. ft.
  • Area Covered (Cooling) - Fans 3014 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.