Skip Content


Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 42DC61
  • My Part #
  • Mfr. Model # ODIN
  • Catalog Page # N/A
  • Catalog Group # J5367
  • UNSPSC # 46181802
Safety Glasses,Smoke,Scratch-Resistant close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.09 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergodyne® Skullerz® Odin full-frame Safety Glasses have coinjection rubber temples and a nonslip rubber nosepiece. The smoke-color, scratch-resistant lenses block 99.9% of harmful UV rays. Like all the Skullerz safety glasses, this tough half-frame eyewear is constructed with MIL-PRF ballistic impact protection and a lightweight frame.
For extra protection, add the optional Odin Safety Glasses Foam Gasket insert (sold separately) to help block out dust, wind and debris.

View More

Technical Specs

  • Item Safety Glasses
  • Series Odin
  • Gender Unisex
  • Lens Color Smoke
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined Yes
  • Eyewear Frame Design Traditional
  • Eyewear Frame Style Full-Frame
  • Frame Color Matte Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Gray
  • Temple Style Co-Injected Rubber
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1+ 2015, CSA Z94.3, MIL-PRF 32432
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.