Skip Content
TP
SKULLERZ BY ERGODYNE

SKULLERZ Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 42DC38
  • Mfr. Model # LOKI-AF
  • Catalog Page # N/A
  • UNSPSC # 46181802
SKULLERZ Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $33.41 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.325 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergodyne® Skullerz® Loki convertible Safety Glasses have removable rubber temples so you can wear them as goggles when working in areas with high wind or debris. The clear, scratch-resistant lenses block 99.9% of harmful UV rays. Permanent Fog-Off™ antifog technology won't wash or wear off.
Complete with a removable foam gasket for extra protection against wind and debris and a strap to help hold the eyewear in place. Like all the Skullerz eyewear, these tough, full-frame safety glasses/goggles are constructed with MIL-PRF ballistic impact protection and a lightweight frame.

View More

Technical Specs

  • Item Safety Glasses
  • Series Loki
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined Yes
  • Eyewear Frame Design Traditional
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Gray
  • Temple Style Co-Injected Rubber
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Includes Removeable Foam Gasket Insert and Strap
  • Standards ANSI Z87.1+ 2015, MIL-PRF 32432
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.