Navigation Menu New

Access My Account, Order History, Lists and more here.

41G609 3200 UNSPSC # 42142909

Eyewear Lanyard: Black, 14 in Lg, Cotton

  • Item # 41G609
  • Mfr. Model # 3200
  • UNSPSC # 42142909
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Ergodyne® Skullerz® 3200 soft cotton Eyewear Lanyard fits snugly onto the temple ends of safety glasses to help keep them handy. The eyewear retainer features an adjustable barrel slide for personalized fit, and to snug up to your head to help keep the glasses from falling off. General-purpose safety eyeglass strap is a good choice for trades, utility, carpentry, construction, oil and gas, mining, roofing, and maintenance workers.

Tap image to zoom.

Roll over image to zoom.

Eyewear Lanyard: Black, 14 in Lg, Cotton

  • Item # 41G609
  • Mfr. Model # 3200
  • UNSPSC # 42142909
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Ergodyne® Skullerz® 3200 soft cotton Eyewear Lanyard fits snugly onto the temple ends of safety glasses to help keep them handy. The eyewear retainer features an adjustable barrel slide for personalized fit, and to snug up to your head to help keep the glasses from falling off. General-purpose safety eyeglass strap is a good choice for trades, utility, carpentry, construction, oil and gas, mining, roofing, and maintenance workers.

Technical Specs

  • Item Eyewear Lanyard
  • Adjustable Yes
  • Attachment Type Slip-On
  • Body Material Cotton
  • Color Black
  • For Use With Eyewear
  • Includes Breakaway No
  • Length 14 in
  • Metal Detectable No
  • X-Ray Detectable No

Ergodyne® Skullerz® 3200 soft cotton Eyewear Lanyard fits snugly onto the temple ends of safety glasses to help keep them handy. The eyewear retainer features an adjustable barrel slide for personalized fit, and to snug up to your head to help keep the glasses from falling off. General-purpose safety eyeglass strap is a good choice for trades, utility, carpentry, construction, oil and gas, mining, roofing, and maintenance workers.

Back to Top