Navigation Menu New

Access My Account, Order History, Lists and more here.

48Z849 8960 UNSPSC # 49221510

Bump Cap: Short Brim Baseball Head Protection, Dark Blue, Hook-and-Loop, Head Protection Venting

  • Item # 48Z849
  • Mfr. Model # 8960
  • UNSPSC # 49221510
  • Catalog Group # J6837
  • Catalog Page # 1638 1638
Country of Origin China. Country of Origin is subject to change.

Baseball-style bump caps are used where workers might bump into stationary objects such as beams or piping. They resemble a traditional baseball cap and are constructed of cotton and nylon. They are often worn by miners and non-food related manufacturing workers, as well as contractors and exterminators. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.

Bump caps protect workers from minor impacts, like those experienced by exterminators, contractors, baggage handlers, and warehouse workers, or when working in crawl spaces and other confined spaces. They are worn on the head when hard hats are not required but workers want protection from bumps, scrapes, and cuts that can be caused by walking or bumping into an object. Bump caps have a lower profile than hard hats so they don't get in the way in confined spaces. Bump caps are not ANSI-rated.

Tap image to zoom.

Roll over image to zoom.

Bump Cap: Short Brim Baseball Head Protection, Dark Blue, Hook-and-Loop, Head Protection Venting

  • Item # 48Z849
  • Mfr. Model # 8960
  • UNSPSC # 49221510
  • Catalog Group # J6837
  • Catalog Page # 1638 1638
Country of Origin China. Country of Origin is subject to change.

Baseball-style bump caps are used where workers might bump into stationary objects such as beams or piping. They resemble a traditional baseball cap and are constructed of cotton and nylon. They are often worn by miners and non-food related manufacturing workers, as well as contractors and exterminators. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.

Bump caps protect workers from minor impacts, like those experienced by exterminators, contractors, baggage handlers, and warehouse workers, or when working in crawl spaces and other confined spaces. They are worn on the head when hard hats are not required but workers want protection from bumps, scrapes, and cuts that can be caused by walking or bumping into an object. Bump caps have a lower profile than hard hats so they don't get in the way in confined spaces. Bump caps are not ANSI-rated.

Technical Specs

  • Item Bump Cap
  • Head Protection Style Short Brim Baseball
  • Head Protection Color Dark Blue
  • Head Protection Material ABS
  • Fits Hat Size One Size Fits Most
  • Accessory Mounting Options None
  • Head Protection Venting Yes
  • Includes LED Lights Yes
  • Color/Graphics Type Basic Colors
  • Head Protection Graphics No Graphics
  • Suspension Adjustment Type Hook-and-Loop
  • Head Protection Brand SKULLERZ BY ERGODYNE
  • Accessory Slots No

Baseball-style bump caps are used where workers might bump into stationary objects such as beams or piping. They resemble a traditional baseball cap and are constructed of cotton and nylon. They are often worn by miners and non-food related manufacturing workers, as well as contractors and exterminators. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.

Bump caps protect workers from minor impacts, like those experienced by exterminators, contractors, baggage handlers, and warehouse workers, or when working in crawl spaces and other confined spaces. They are worn on the head when hard hats are not required but workers want protection from bumps, scrapes, and cuts that can be caused by walking or bumping into an object. Bump caps have a lower profile than hard hats so they don't get in the way in confined spaces. Bump caps are not ANSI-rated.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top