Skip Content

ST
SKULLERZ BY ERGODYNE

Black ABS Vented Bump Cap w/LED Light, Style: Long Brim, Fits Hat Size: One Size Fits Most

  • Item # 48Z848
  • My Part #
  • Mfr. Model # 8960
  • Catalog Page # N/A
  • UNSPSC # 49221510
Bump Cap w/LED Light,Front Brim,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.59 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ergodyne® Skullerz® 8960 Bump Cap with LED Light offers head protection with a built-in work light. The cap's proprietary flange design has ample venting for air flow to help keep the wearer cool and comfortable, and its impact-resistant shell with foam lining helps prevent injuries due to contact with overhead pipes, low ceilings, and other stationary objects.
In low-light areas, the LEDs under the brim illuminate projects without the need for a flashlight or bulky headlamp. Ample venting for air flow helps keep the wearer cool and comfortable.

View More

Technical Specs

  • Item Vented Bump Cap w/LED Light
  • Bump Cap Style Front Brim
  • Head Protection Venting Yes
  • Bump Cap Suspension Strap
  • Color Black
  • Accessory Slots No
  • Fits Hat Size One Size Fits Most
  • Shell Material ABS
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.