Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SKOLNIK

Transport Drum, Open Head, 55 gal., Black

  • Item# 5ERH8
  • Mfr. Model# CQ5504QL
  • Catalog Page# N/A
  • UNSPSC# 24112109
Transport Drum,Open Head,55 gal.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Open-Head
Covers are EPDM-gasketed with either bolt or UN-qualified lever lock. Lever lock ring requires no tools, torque, or ring gap measurements.
Carbon Steel Transport Drums
Lined drums have a modified phenolic coating that resists corrosion and chemical reactivity. Unlined drums have been treated with a mild rust inhibitor.

View More

Technical Specs

  • Item Transport Drum
  • Head Type Open Head
  • Closure Type Leverlock Ring
  • Volume Capacity 55 gal.
  • Material Carbon Steel
  • UN Rating Solid 1A2/Y425/S
  • UN Rating Liquid 1A2/Y1.2/100
  • Packing Group II and III of Hazardous Materials
  • Gauge 18/20/20
  • Color Black with White Cover
  • Inside Dia. 22-1/2"
  • Overall Height 34-1/2"
  • Outside Dia. 23"
  • Material Thickness .048/.037/.037"
  • Interior Coating Modified Phenolic
  • Gasket Material EPDM
  • Weight 38 lb.
  • For Use With Packing Group II and III of Hazardous Materials
  • Standards DOT 49 CFR 173.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms