Skip Content

TP
SKOLNIK

8 gal. Silver 304 Stainless Steel Closed Head Transport Drum

  • Item # 5ERJ7
  • My Part #
  • Mfr. Model # ST0803
  • Catalog Page # 1179
  • UNSPSC # 24112109
Transport Drum,Closed Head,8 gal.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $497.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless steel transport drum offers greater corrosion resistance and tensile strength than carbon steel drums. Closed-head drum has 2" x 3/4" flanged fitting with a Buna N gasket.

View More

Technical Specs

  • Drum Item Transport Drum
  • Drum Head Type Closed Head
  • Drum Volume Capacity 8 gal.
  • Primary Drum Material 304 Stainless Steel
  • UN Rating Liquid 1A1/X1.4/250
  • Packing Group I, II and III of Hazardous Materials
  • Gauge 20
  • Drum Color Silver
  • Drum Cover Color Silver
  • Inside Dia. 14"
  • Overall Height 16-3/4"
  • Outside Dia. 14-1/2"
  • Material Thickness 0.037"
  • Bung Hole Dia. 2" NPT x 3/4" Fittings
  • Gasket Material Buna
  • Weight 14 lb.
  • For Use With Packing Groups I, II and III of Hazardous Materials
  • Standards DOT 49 CFR 173.3
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.