Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SKOLNIK

30 gal. Yellow Steel Open Head Transport Drum

  • Item# 5ERJ5
  • Mfr. Model# HM3001Q
  • Catalog Page# N/A
  • UNSPSC# 24112109
30 gal. Yellow Steel Open Head Transport Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Carbon Steel Transport Drums
Lined drums have a modified phenolic coating that resists corrosion and chemical reactivity. Unlined drums have been treated with a mild rust inhibitor.
Salvage/Overpack
Open drums are for transport of leaking or damaged containers. Covers are EPDM-gasketed and secured with bolt or lever lock ring closures. Yellow drums with red cover and multilingual "Salvage Drum" logo.

View More

Technical Specs

  • Drum Item Transport Drum
  • Drum Head Type Open Head
  • Drum Lid Closure Lever Lock Ring
  • Drum Volume Capacity 30 gal.
  • Primary Drum Material Steel
  • UN Rating Solid 1A2/X235/S
  • UN Rating Liquid 1A2/Y1.5/150
  • Packing Group I, II and III of Hazardous Materials
  • Gauge 16/18/18
  • Drum Color Yellow
  • Drum Cover Color Red
  • Inside Dia. 18-1/4"
  • Overall Height 29"
  • Outside Dia. 18-1/2"
  • Material Thickness .059/.048/.048"
  • Drum Interior Coating Rust Inhibitor
  • Load Capacity 517 lb.
  • Gasket Material EPDM
  • Weight 35 lb.
  • For Use With Packing Groups I, II and III of Hazardous Materials
  • Standards DOT 49 CFR 173.3
  • Lined/Unlined Lined
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.