Skip Content
C3
SKOLNIK

110 gal. Yellow Steel Open Head Transport Drum

  • Item # 1MLA9
  • My Part #
  • Mfr. Model # HM11001
  • Catalog Page # 1179
  • UNSPSC # 24112108
Transport Drum,Open Head,110 gal.,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $476.96 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drum Item Transport Drum
  • Drum Head Type Open Head
  • Drum Lid Closure Bolt Ring
  • Drum Volume Capacity 110 gal.
  • Primary Drum Material Steel
  • UN Rating Solid 1A2/Y409/S
  • Packing Group II and III of Hazardous Materials
  • Gauge 16
  • Drum Color Yellow
  • Drum Cover Color Red
  • Inside Dia. 30"
  • Overall Height 42-3/4"
  • Outside Dia. 30-1/2"
  • Material Thickness 1.5mm
  • Drum Interior Coating Rust Inhibitor
  • Gasket Material EPDM
  • Weight 100 lb.
  • For Use With Packing Group II and III of Hazardous Materials
  • Standards DOT 49 CFR 173
  • Lined/Unlined Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.