Skip Content

ST
SKIPPER

29.5" Plastic Helix Cone

  • Item # 48JU72
  • My Part #
  • Mfr. Model # cone01
  • Catalog Page # N/A
  • UNSPSC # 46161508
Traffic Cone,29-1/2 in. H,12 lb.,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered to provide maximum stability and visibility, the Skipper road cone can be used to help direct traffic safely on roadways with speed limits under 45 mph. It features an incorporated helix design to deflect wind away and improve stability. Its innovative glass bead sleeve is also designed to provide twice the reflectivity of prismatic alternatives. Robust and durable, the road cone is ideal for a variety of applications, ranging from traffic to industrial and commercial. The base is designed to accommodate an optional weight ring, (available separately) which can provide even more ballast, reducing the need to double stack.

SkipperCone


View More

Technical Specs

  • Item Traffic Cone
  • Cone Height 29-1/2"
  • Cone Color Orange
  • Base Color Black
  • Retroreflective Collar Yes
  • Height of Reflective Collar 12-13/64"
  • Cone Material Polyethylene
  • Base Material Plastic
  • Traffic Cone Product Group Traffic Cones with Bands
  • Weight 12 lb.
  • Base Dimension 21-29/32"
  • Outside Dia. 29-1/2"
  • Storage Size Length 21-29/32"
  • Storage Size Width 21-29/32"
  • Grabber Top No
  • Standards BS EN 13422
  • Meets MUTCD Requirements Yes
  • Includes Fillable Base, Glass Bead Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.