Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SKIPPER Single Belt Receiver Post: Base Not Included, 39 1/4 in Post Ht, Yellow, Plastic

Item 
48JU92
Mfr. Model 
Post01-Y

Product Details

Catalog Page
N/A
Brand
SKIPPER
Manufacturer Part Number
Post01-Y
Compatible Belt Post Manufacturer Part Number
POST02
Overall Post Height
39-1/4 in
Minimum Overall Height
39-1/2 in
Post Color
Yellow
Post Material
Plastic
Post Diameter
5 in
Number of Belts
1
Base Shape
Base Not Included
Fillable
Yes
Base Material
Plastic
Base Weight
5 lb
Indoor/Outdoor Usage
Indoor; Outdoor
Includes
(2) Reflective Strips
ADA Compliance
Not ADA Compliant
UNSPSC
46151505
Country of Origin
United Kingdom (subject to change)