ST
SKIPPER

Single Belt Receiver Post, Plastic Post Material, Basic Base Type, 39-13/32" Height

  • Item # 43EJ27
  • My Part #
  • Mfr. Model # SKIPPER 2
  • Catalog Page # N/A
  • UNSPSC # 46151505
Single Belt Receiver Post, Plastic Post Material, Basic Base Type, 39-13/32" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $467.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.8 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Assembled using robust Skipperâ„¢ products, this kit allows you to quickly create a complete waste/safety station with signage in any environment. Features include 2 multipurpose recycle bins (No. 48JU84), 2 safety product dispensers (No. 48JU85), 1 post and base system with a support collar (Nos. 48JU70 and 48JU71), 1 sign holder (No. 48JU73), and 1 dummy unit (No. 48JU79). Kit is compatible with other Skipper products.

skipperkit


View More

Technical Specs

  • Item Single Belt Receiver Post
  • Height 39-13/32"
  • Post Material Plastic
  • Post Finish Orange
  • Post Dia. 4-29/32"
  • Base Type Basic
  • Base Material Plastic
  • For Use With Base for Skipper Post and Base System Mfr. No. Post02
  • Includes (2) Reflective Strips, Post Base, Post, Base Collar, Recycle Bin, Safety Dispense, Sign Holder, Dummy Unit
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.