WG
SKIPPER

Single Belt Receiver Post, Plastic Post Material, Basic Base Type, 39-13/32" Height

  • Item # 43EJ26
  • My Part #
  • Mfr. Model # SKIPPER 1
  • Catalog Page # N/A
  • UNSPSC # 46151505
Single Belt Receiver Post, Plastic Post Material, Basic Base Type, 39-13/32" Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Assembled using robust Skipper™ products, this kit allows you to quickly create a complete waste/safety station in any environment. Features include 2 multipurpose recycle bins (No. 48JU84), 2 safety product dispensers (No. 48JU85), and 1 post and base system with a support collar (Nos. 48JU70 and 48JU71). Kit is compatible with other Skipper products.

View More

Technical Specs

  • Item Single Belt Receiver Post
  • Height 39-13/32"
  • Post Material Plastic
  • Post Finish Orange
  • Post Dia. 4-29/32"
  • Base Type Basic
  • Base Material Plastic
  • For Use With Base for Skipper Post and Base System Mfr. No. Post02
  • Includes (2) Reflective Strips, Post Base, Post, Base Collar, Recycle Bin, Safety Dispenser
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

None