Skip Content
NC
SKIPPER

Modular Plastic Safety Dispenser, Black/Orange

  • Item # 48JU85
  • Mfr. Model # disp01-o
  • Catalog Page # N/A
  • UNSPSC # 46151505
Modular Plastic Safety Dispenser, Black/Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $55.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This safety dispenser provides easy access to safety equipment such as ear buds and safety goggles. It can be attached to a barrier post and base system (Nos. 48JU70 and 48JU71, available separately).

skipper07


View More

Technical Specs

  • Item Safety Dispenser
  • Color Black/Orange
  • Finish Matte
  • Height 10"
  • Length 9-7/64"
  • Width 10-13/12"
  • Material Plastic
  • For Use With Skipper Post and Base Mfr. No. Post01, Post02, Skipper Post and Base Collar Mfr. No. Post04, Skipper Cord Strap Holder/Receiver Mfr. No. Cord01, Skipper Wall Receiver Clip Mfr. No. W/Receiver01, Skipper Suction Pad Support Bracket Mfr. No. P/Support01
  • Includes Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.