Skip Content

NC
SKIPPER

Hand Sanitizer Bracket

  • Item # 48JU86
  • My Part #
  • Mfr. Model # san01
  • Catalog Page # N/A
  • UNSPSC # 53131626
Sanitizer Bracket,Black,4-5/16 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.19 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hand sanitizer bracket holds standard pump dispensers up to a diameter of 75mm. Featuring a versatile connector slot, this bracket can be attached to cord strap clip No. 48JU83, suction pad No. 48JU82, post and base collar No. 48JU87, and wall clip No. 48JU77 - all available separately.

View More

Technical Specs

  • Item Sanitizer Bracket
  • Color Black
  • Finish Matte
  • Height 4-5/16"
  • Length 3-7/64"
  • Width 3-1/2"
  • Material Plastic
  • For Use With Skipper Wall Receiver Clip Mfr. No. W/Receiver01, Skipper Magnetic Receiver Clip Mfr. No. M/Receiver 01, Skipper Cord Strap Holder/Receiver Mfr. No. Cord01, Skipper Suction Pad Holder/Receiver Mfr. No. Pad01
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.