Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SKINNY GIRL

Tea, 0.14 oz., Package Quantity 24

  • Item # 48TP51
  • My Part #
  • Mfr. Model # SNSG5842
  • Catalog Page # 1437
  • UNSPSC # 50201713
Tea, 0.14 oz., Package Quantity 24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Convenient, single-serve tea cup from SKINNY GIRL™ is premeasured for the perfect size hot beverage every time. Keep your break room stocked.

• Pk. of 24
• Ideal for restaurant or cafe

View More

Technical Specs

  • Item Tea
  • Beverage Package Style Single Serve Cup
  • Beverage Flavor Sangria Hibiscus Herbal
  • Package Net Weight 3.38 oz.
  • Individual Package Weight 0.14 oz.
  • Caffeine Type Non-Caffeinated
  • Coffee Roast/Tea Type Herbal
  • Beverage Format Ground
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms