Skip Content
C3
SKILSAW

8" Worm Drive Circular Saw, 3900 No Load RPM, 15.0 Amps, Blade Side: Left

  • Item # 48KR88
  • Mfr. Model # SPT78MMC-22
  • Catalog Page # 753
  • UNSPSC # 27112709
8" Worm Drive Circular Saw, 3900 No Load RPM, 15.0 Amps, Blade Side: Left close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $384.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 20.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a large chip tray, the SKILSAW® OUTLAW™ features worm drive gearing customized for metal. The blade window gives you the visibility to make true cuts. The Diablo® Cermet blade cuts quickly, with minimal burrs and sparking.

View More

Technical Specs

  • Item Worm Drive Circular Saw
  • Blade Dia. 8"
  • Blade Side Left
  • No Load RPM 3900
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 2-3/4"
  • Amps 15.0
  • Tool Length 21"
  • Corded/Cordless Corded
  • Tool Weight 15.4 lb.
  • Shoe Material Stainless Steel
  • Cord Length 8 ft.
  • Number of Conductors 3
  • Brake Type None
  • Handle Type Worm Drive Style
  • Voltage 120VAC
  • Features Worm Drive Gearing, Blade Window, Large Chip Tray
  • Standards CSA Certified
  • Includes 42T Diablo Cermet Blade, Multi-Function Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.