Skip Content

DG
SKILSAW

8-1/4" Worm Drive Circular Saw, 4700 No Load RPM, 15.0 Amps, Blade Side: Left

  • Item # 48KR91
  • My Part #
  • Mfr. Model # SPT78W-22
  • Catalog Page # 753
  • UNSPSC # 27112709
Worm Drive Saw,D-Ring,18.5 lb.,21 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Make 60° bevel cuts with this SKILSAW® worm drive circular saw, powered by a high torque Dual-Field™ motor. The 24-tooth Diablo® blade delivers quick, precise cuts.

View More

Technical Specs

  • Item Worm Drive Circular Saw
  • Blade Dia. 8-1/4"
  • Blade Side Left
  • No Load RPM 4700
  • Arbor Size Diamond-Shaped
  • Depth of Cut @ 90 Deg. 2-7/8"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Amps 15.0
  • Tool Length 21.1"
  • Corded/Cordless Corded
  • Tool Weight 16.5 lb.
  • Bevel Capacity 60 Degrees
  • Bevel Stops 60 Degrees
  • Shoe Material Steel
  • Cord Length 9 ft.
  • Number of Conductors 3
  • Brake Type None
  • Handle Type Worm Drive Style
  • Voltage 120VAC
  • Features 60 Degrees Bevel, Dual Field(TM) Motor
  • Standards UL Listed
  • Includes 24T Diablo Carbide Blade, Multi-Function Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.