Skip Content

ST
SKILSAW

7-1/4" Worm Drive Circular Saw, 5300 No Load RPM, 15.0 Amps, Blade Side: Left

  • Item # 48KR85
  • My Part #
  • Mfr. Model # SPT77W-22
  • Catalog Page # 753
  • UNSPSC # 27112709
Worm Drive Circular Saw,D-Ring,14.2 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 18.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a Dual-Field™ motor and a 24-tooth Diablo® blade, this lightweight and powerful worm drive circular saw offers precise cutting performance. The cut-ready depth of cut system provides accurate depth measurements.

View More

Technical Specs

  • Item Worm Drive Circular Saw
  • Blade Dia. 7-1/4"
  • Blade Side Left
  • No Load RPM 5300
  • Arbor Size Diamond
  • Depth of Cut @ 90 Deg. 2-13/32"
  • Depth of Cut @ 45 Deg. 1-31/32"
  • Amps 15.0
  • Tool Length 19-1/2"
  • Corded/Cordless Corded
  • Tool Weight 14.2 lb.
  • Bevel Capacity 51 Degrees
  • Bevel Stops 45 Degrees
  • Shoe Material Steel
  • Cord Length 8 ft.
  • Number of Conductors 3
  • Brake Type None
  • Handle Type Worm Drive Style
  • Voltage 120VAC
  • Features Lightweight Aluminum Construction, Dual-Field Motor
  • Standards UL Listed
  • Includes 24T Diablo Carbide Blade, Blade Wrench Stored in Foot
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.