Skip Content

TP
SKILSAW

7-1/4" Circular Saw, 5300 No Load RPM, 15.0 Amps, Blade Side: Left

  • Item # 407M16
  • My Part #
  • Mfr. Model # SPT67M8-01
  • Catalog Page # N/A
  • UNSPSC # 27112709
Circular Saw,7-1/4" Blade Dia.,5300 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $142.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Left blade SIDEWINDER™ improves blade and cut line accuracy and visibility. All-Magnesium construction reduces user fatigue and adds durability. Powerful Dual-Field™ Motor increases cooling and extends tool life. Extended 56 degree bevel adds capacity for a wider variety of cuts. Ergonomic handle with soft grip provides comfortable grip for both left and right handed users. Worm drive styled guards directs dust away from user.

View More

Technical Specs

  • Item Circular Saw
  • Blade Dia. 7-1/4"
  • Blade Side Left
  • No Load RPM 5300
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Depth of Cut @ 45 Deg. 1-7/8"
  • Amps 15.0
  • Tool Length 12-1/2"
  • Corded/Cordless Corded
  • Tool Weight 8.9 lb.
  • Bevel Capacity 56 Degrees
  • Bevel Stops 0 Degrees and 45 Degrees
  • Shoe Material Magnesium
  • Cord Length 10 ft.
  • Number of Conductors 0
  • Brake Type None
  • Handle Type Soft Grip
  • Voltage 120VAC
  • Features Powerful Dual Field Motor, Worm Drive Style, Lightweight Design
  • Standards UL Listed
  • Includes 24 Tooth Carbide Blade, Multi-Function Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.