Skip Content

NC
SKILSAW

10" Portable Table Saw, 15 Amps, Blade Tilt: Left, 5/8" Arbor Size, 5300 No Load RPM

  • Item # 48KR94
  • My Part #
  • Mfr. Model # SPT70WT-01
  • Catalog Page # 754
  • UNSPSC # 27112709
Table Saw,5 HP,15A,23-13/32 in. W,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $423.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 58.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With enough power and torque to tackle the most difficult cuts, this durable, compact worm drive table saw is specifically designed for ripping. The 3-1/2" depth of cut and 25" rip capacity are enough to tear plywood sheets in half. The Dual-Field™ motor offers smooth startup for long life and cool running.

View More

Technical Specs

  • Item Portable Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 5
  • Amps 15
  • No Load RPM 5300
  • Blade Tilt Left
  • Depth of Cut @ 90 Deg. 3-1/2"
  • Depth of Cut @ 45 Deg. 2-3/8"
  • Cutting Capacity Rip Left 9-1/4"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 25"
  • Table Surface w/Extension 26-1/2" x 19-1/4"
  • Table Front of Blade 6-5/16"
  • Overall Height 13-13/32"
  • Overall Width 23-13/32"
  • Overall Depth 20"
  • Voltage 120VAC
  • Phase 1
  • Material Aluminum
  • Includes 24-Tooth Carbide Blade, Miter Gauge, Self-Aligning Fence, Insert Blade, Push Stick and Wrenches
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.