TP
SKILSAW

10" Portable Table Saw, 15.0 Amps, Blade Tilt: 45° Right, 60° Left, 5/8" Arbor Size, 5000 No Load RP

  • Item # 451G45
  • My Part #
  • Mfr. Model # SPT99-12
  • Catalog Page # N/A
  • UNSPSC # 27112709
10" Portable Table Saw, 15.0 Amps, Blade Tilt: 45° Right, 60° Left, 5/8" Arbor Size, 5000 No Load RP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $632.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 98.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 15
  • Amps 15.0
  • No Load RPM 5000
  • Blade Tilt 45 Degrees Right, 60 Degrees Left
  • Depth of Cut @ 90 Deg. 3-5/8"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Cutting Capacity Rip Left 16-1/2"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 30-1/2"
  • Table Surface w/Extension 29" x 42"
  • Table Front of Blade 9-3/4"
  • Overall Height 35"
  • Overall Width 30"
  • Overall Depth 36-1/2"
  • Voltage 120VAC
  • Phase 1
  • Hz 60
  • Exhaust Port Size 2-1/4"
  • Material Aluminum
  • Includes 20 Tooth Carbide Blade, Stand with 16" Wheels, Miter Gauge, Smart Guard System with Anti-Kickback Device, Dust Elbow, Insert Plate, Push Stick, Wrench, Rip Fence
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.